| Voltage: | 120v 277v |
|---|---|
| Lamp Type: | PL 2-Pin |
| Warranty: | 5 Year Limited - 10 hr per day |
| Technology: | LED |
| Energy Star Rated: | No |
| CCT (Kelvin): | 3000K 4000K 6500K 5000K 3500K |
| Beam Spread: | 300 |
| Incandescent Equivalent: | 100W |
| Base Type: | G24d (2-Pin) |
| Lumens: | 2750 2860 |
| Operating Position: | Universal |
| Dimmable: | No |
| Shape: | PL |
| Color Temperature: | Warm White Natural Light |
| Material: | Polycarbonate Aluminum |
| Rated Life (hours): | 50000 |
| Finish: | White |
| Filament Type: | LED |
| Cri: | 82 |
| Product Type: | Lamp |
| Wattage: | 22 |
| ANSI Base: | G24d |