| Lumens: | 600 |
|---|---|
| Operating Position: | Universal |
| Voltage: | 12v |
| Warranty: | 3 Year Limited |
| Cri: | 80 |
| Incandescent Equivalent: | 50W |
| Color: | White |
| Material: | Plastic |
| Finish: | White |
| Wattage: | 7 |
| Lamp Type: | MR |
| ANSI Base: | GU5.3 |
| Technology: | LED |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Shape: | MR16 |
| Filament Type: | LED |
| Beam Spread: | 40 |
| Rated Life (hours): | 25000 |
| Color Temperature: | Warm White |
| Base Type: | Bi Pin GU5.3 |
| Dimmable: | No |
| CCT (Kelvin): | 3000K |