Apply to be a TradeMaster!
Main product image of 12W T8 LED, 48", 30K/35K/40K/50K/65K CCT Selectable, G13 Base, Ballast Type A/B, Frost Finish, 120-277V, Glass with PET Coating (25 Pack)
Magnifying glass
Hover image to zoom

12W T8 LED, 48", 30K/35K/40K/50K/65K CCT Selectable, G13 Base, Ballast Type A/B, Frost Finish, 120-277V, Glass with PET Coating (25 Pack)

Brand:
Satco
SKU:
S21762
Rating:
(0)
Q&A:
(0)
12W T8 LED, 48", 30K/35K/40K/50K/65K CCT Selectable, G13 Base, Ballast Type A/B, Frost Finish, 120-277V, Glass with PET Coating (25 Pack)
Magnifying glass
Hover image to zoom
$305.50 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
12 Watts
Product Highlight: Finish
Frost
Product Highlight: Voltage
120-277V

Description

–
This is a 12W T8 LED; 48"; 30K/35K/40K/50K/65K CCT Selectable; G13 Base; Ballast Type A/B; Frost Finish; 120-277V; Glass with PET Coating (25 Pack) manufactured by Satco.
SATCO NUVO's LED T8 Lamps - Type A + B are versatile for use in ballast bypass or ballast compatible configurations. High-performing, these lamps are damp location rated for reliable use in humid areas. With five selectable CCTs at installation, and dimmable on compatible ballasts, these lamps allow for a customized lighting experience. These 4-Foot lamps support both single-ended and double-ended wiring for flexible installation.

Features:
  • Dual Mode Type A + B
  • 5 CCT Selectable
  • Range Voltage 120V-277V
  • Up to 150 LPW
  • 170-Degree Beam Angle
  • DLC Listed
  • Dimmable
  • Damp Location Rated

Specs

–
Wattage:

12

Color Temperature:

Daylight

Soft White

CCT (Kelvin):

3500K

4000K

3000K

6500K

5000K

Lamp Type:

T8

Lumens:

1800

Dimmable:

Yes

Finish:

Frost

Base Type:

Medium Bi Pin

Product Type:

Lamp

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy