| Operating Position: | Universal |
|---|---|
| Dimmable: | Yes |
| Rated Life (hours): | 25000 |
| Wattage: | 6 |
| Technology: | LED |
| Shape: | A19 |
| ANSI Base: | E12 |
| Energy Star Rated: | No |
| Cri: | 80 |
| Finish: | Frost |
| Color Temperature: | Natural Light |
| Product Type: | Lamp |
| Color: | White |
| Lumens: | 480 |
| Voltage: | 120v |
| Beam Spread: | 220 |
| Warranty: | 5 Year Limited - 3 hr per day |
| Filament Type: | LED |
| Base Type: | Candelabra |
| CCT (Kelvin): | 5000K |
| Incandescent Equivalent: | 40W |
| Material: | Plastic |
| Lamp Type: | Type A |