| Beam Spread: | 320 |
|---|---|
| Material: | Copper Glass |
| Dimmable: | Yes |
| Warranty: | 3 Year Limited |
| Shape: | BT15 |
| Operating Position: | Universal |
| Cri: | 90 |
| CCT (Kelvin): | 2700K |
| Base Type: | Medium |
| Rated Life (hours): | 15000 |
| Color Temperature: | Warm White |
| ANSI Base: | E26 |
| Filament Type: | LED Filament |
| Product Type: | Lamp |
| Lumens: | 800 |
| Incandescent Equivalent: | 60W |
| Finish: | White |
| Wattage: | 8 |
| Lamp Type: | BT |
| Energy Star Rated: | No |
| Technology: | LED |
| Voltage: | 120v |