Note: Not for use in vapor tight fixtures.
This item is a 8 Watt T10 LED Bulb - Clear - Medium Base - 2700K - 800 Lumens - 120 Volt manufactured by Satco.
| Voltage: | 120v |
|---|---|
| Material: | Glass Copper |
| Dimmable: | Yes |
| Base Type: | Medium |
| Filament Type: | LED Filament |
| Finish: | Clear |
| Wattage: | 8 |
| Color Temperature: | Warm White |
| Lamp Type: | Tubular |
| Technology: | LED |
| Operating Position: | Universal |
| Product Type: | Lamp |
| Incandescent Equivalent: | 60W |
| Lumens: | 800 |
| CCT (Kelvin): | 2700K |