SATCO's S21866R1 decorative LED filament lamps combine timeless style with modern efficiency, making them an ideal choice for chandeliers, sconces, vanity fixtures, pendants, and other decorative lighting applications. Available in a variety of classic bulb shapes, base types, and clear or frosted finishes, these dimmable lamps deliver the warm, inviting look of traditional filament bulbs while providing long-lasting LED performance and energy savings. Whether refreshing a single fixture or completing a full lighting project, these lamps offer an elegant finishing touch for any space.
| Product Type: | Lamp |
|---|---|
| Filament Type: | LED Filament |
| Wattage: | 8 |
| Beam Spread: | 300 |
| Operating Position: | Universal |
| Voltage: | 120v |
| CCT (Kelvin): | 2700K |
| Material: | Glass |
| Rated Life (hours): | 15000 |
| Dimmable: | Yes |
| Technology: | LED |
| Lumens: | 720 |
| Energy Star Rated: | No |
| Lamp Type: | Tubular |
| Shape: | T10 |
| Cri: | 90 |
| Base Type: | Medium |
| Incandescent Equivalent: | 60W |
| Finish: | Frost |
| Warranty: | 2 Year Limited |
| Color Temperature: | Warm White |