Apply to be a TradeMaster!
Main product image of 8W, 2' T8 LED, G13 Base, 30K/35K/40K/50K/65K CCT Selectable, Type A, Frost (25 Pack)
Magnifying glass
Hover image to zoom

8W, 2' T8 LED, G13 Base, 30K/35K/40K/50K/65K CCT Selectable, Type A, Frost (25 Pack)

Brand:
Satco
SKU:
S21915
Rating:
(0)
Q&A:
(0)
8W, 2' T8 LED, G13 Base, 30K/35K/40K/50K/65K CCT Selectable, Type A, Frost (25 Pack)
Magnifying glass
Hover image to zoom
$217.25 each
In Stock
In Stock
Get 232 Thu, Oct 15 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Finish
Frost
Product Highlight: Wattage
8 Watts

Description

–
This is a 8W; 2' T8 LED; G13 Base; 30K/35K/40K/50K/65K CCT Selectable; Type A; Frost (25 Pack) manufactured by Satco.
SATCO NUVO's S21915 LED T8 Lamps - Type A are range voltage compatible and CCT selectable for versatile for use in a variety of applications. With five selectable CCTs at installation, and dimmable with compatible ballasts down to 20 percent, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.

Features:
  • 2-Foot
  • Type A - Ballast Compatible
  • Dimmable with Select Ballasts
  • Rated for use in Enclosed Fixtures
  • up to 185 Lumens per Watt
  • 5 CCT Selectable
  • Plug & Play T8 Replacements
  • Frosted Glass Tube
  • G13 Base
  • Double-Ended Wiring

Specs

–
CCT (Kelvin):

3500K

4000K

5000K

3000K

6500K

Dimmable:

Yes

Color Temperature:

Daylight

Soft White

Lumens:

1350

1325

1300

1375

Base Type:

Medium Bi Pin

Lamp Type:

T8

Voltage:

120-277V

Finish:

Frost

Product Type:

Lamp

Wattage:

8

Incandescent Equivalent:

40W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy