| Shape: | T8 |
|---|---|
| ANSI Base: | Fa8 |
| Wattage: | 40 |
| Lumens: | 5500 |
| Finish: | White |
| Lamp Type: | Linear |
| Cri: | 82 |
| Material: | Glass |
| Voltage: | 120v 277v |
| Base Type: | Single Pin |
| Energy Star Rated: | No |
| Rated Life (hours): | 50000 |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Color Temperature: | Daylight |
| Technology: | LED |
| Operating Position: | Universal |
| Nominal Length (Inches): | 96" |
| Product Type: | Lamp |
| Incandescent Equivalent: | 125W |
| CCT (Kelvin): | 6500K |
| Filament Type: | LED |
| Beam Spread: | 210 |