| Operating Position: | Universal |
|---|---|
| Incandescent Equivalent: | 75W |
| Color Temperature: | Soft White |
| Lumens: | 700 |
| Voltage: | 120v |
| Filament Type: | LED |
| Finish: | Clear |
| ANSI Base: | E26 |
| Beam Spread: | 40 |
| Material: | Aluminum Plastic |
| Shape: | PAR30SN |
| Wattage: | 8.5 |
| Base Type: | Medium |
| CCT (Kelvin): | 3000K |
| Color: | White |
| Technology: | LED |
| Product Type: | Lamp |
| Lamp Type: | PAR |
| Warranty: | 3 Year Limited |
| Rated Life (hours): | 15000 |
| Cri: | 90 |
| Energy Star Rated: | Yes |
| Dimmable: | Yes |