| Rated Life (hours): | 25000 |
|---|---|
| Warranty: | 3 Year Limited - 12 hr per day |
| Color: | Gray |
| Technology: | LED |
| Energy Star Rated: | Yes |
| Product Type: | Lamp |
| CCT (Kelvin): | 4000K |
| Dimmable: | Yes |
| Beam Spread: | 40 |
| Color Temperature: | Cool White |
| Material: | Aluminum Plastic |
| Finish: | Silver |
| Cri: | 90 |
| Incandescent Equivalent: | 100W |
| ANSI Base: | E26 |
| Lumens: | 1800 |
| Operating Position: | Universal |
| Voltage: | 120v |
| Shape: | PAR30LN |
| Filament Type: | LED |
| Lamp Type: | PAR |
| Base Type: | Medium |
| Wattage: | 20.5 |