| Warranty: | 3 Year Limited |
|---|---|
| Operating Position: | Base Down Base Up |
| Lamp Type: | Vintage |
| Shape: | BT38 |
| Lumens: | 200 |
| Product Type: | Lamp |
| Technology: | LED |
| Cri: | 90 |
| Wattage: | 4 |
| CCT (Kelvin): | 2150K |
| ANSI Base: | E26 |
| Voltage: | 120v |
| Finish: | Clear |
| Rated Life (hours): | 25000 |
| Material: | Glass |
| Base Type: | Medium |
| Dimmable: | Yes |
| Energy Star Rated: | No |
| Filament Type: | LED Filament |
| Beam Spread: | 320 |
| Incandescent Equivalent: | 40W |