| Operating Position: | Universal |
|---|---|
| Wattage: | 2 |
| Lumens: | 120 |
| CCT (Kelvin): | 2700K |
| Warranty: | 3 Year Limited |
| Incandescent Equivalent: | 20W |
| Finish: | Satin Spun |
| Technology: | LED |
| Cri: | 80 |
| ANSI Base: | E26 |
| Beam Spread: | 300 |
| Rated Life (hours): | 15000 |
| Base Type: | Medium |
| Dimmable: | Yes |
| Lamp Type: | Candle |
| Filament Type: | LED Filament |
| Energy Star Rated: | No |
| Color Temperature: | Warm White |
| Material: | Glass |
| Voltage: | 120v |
| Product Type: | Lamp |
| Shape: | C11 |