| Base Type: | Mogul Extended |
|---|---|
| Cri: | 80 |
| Voltage: | 277v 120v |
| Finish: | Translucent White |
| Energy Star Rated: | No |
| Operating Position: | Universal |
| Shape: | HB60 |
| Warranty: | 3 Year Limited |
| CCT (Kelvin): | 4000K |
| Filament Type: | LED |
| Lamp Type: | Hi-Bay |
| ANSI Base: | EX39 |
| Wattage: | 80 |
| Color: | White |
| Dimmable: | Yes |
| Product Type: | Lamp |
| Color Temperature: | Cool White |
| Lumens: | 10000 |
| Material: | Aluminum |
| Beam Spread: | 115 |
| Incandescent Equivalent: | 400W |
| Technology: | LED |
| Rated Life (hours): | 35000 |