Apply to be a TradeMaster!
Main product image of 150/115/80W, 30K/40K/50K CCT, Field Selectable LED, Corncob, Mogul Extended Base, 120-277V, 450W HID Replacement
Magnifying glass
Hover image to zoom

150/115/80W, 30K/40K/50K CCT, Field Selectable LED, Corncob, Mogul Extended Base, 120-277V, 450W HID Replacement

Brand:
Satco
SKU:
S23134
Rating:
(0)
Q&A:
(0)
150/115/80W, 30K/40K/50K CCT, Field Selectable LED, Corncob, Mogul Extended Base, 120-277V, 450W HID Replacement
Magnifying glass
Hover image to zoom
$132.95 each
In Stock
In Stock
Get 1,200 Wed, Dec 2 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
115, 80, 150 Watts
Product Highlight: Finish
White
Product Highlight: Voltage
120-277V
Product Highlight: Shape
Corncob

Description

–
This is a 150/115/80W; 30K/40K/50K CCT; Field Selectable LED; Corncob; Mogul Extended Base; 120-277V; 450W HID Replacement manufactured by Satco.
SATCO NUVO's S23134 Hi-Lumen Hi-Pro lamp delivers over 24,000 lumens, replacing metal halide lamps up to 450W with energy-efficient LED performance. Field-selectable wattage and CCT provide versatility, while the extended mogul EX39 base and enclosed fixture rating suit industrial and commercial spaces like warehouses and gymnasiums. The Type B ballast bypass design allows direct operation on 120-277V systems. A universal operating position, active cooling fan, and 6kV surge protection enhance reliability. With a 50,000-hour lifespan and a 5-year warranty, this lamp ensures long-lasting, high-lumen output.

Features:
  • CCT and Wattage Selectable
  • Range Voltage 120V-277V
  • Very High Lumen Output
  • Type B Ballast Bypass
  • Integrated Active Cooling Fan
  • Damp location rated
  • Min Compartment Size 18.50" x 12.60" x 12.60"
  • 6kV Surge Protection
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Color Temperature:

Soft White

Natural Light

Lamp Type:

Corncob

Product Type:

Lamp

Dimmable:

Yes

Lumens:

19816

14270

24812

Wattage:

115

80

150

CCT (Kelvin):

3000K

4000K

5000K

Finish:

White

Voltage:

120-277V

Shape:

Corncob

Base Type:

Mogul Extended

Operating Position:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy