Apply to be a TradeMaster!
Main product image of 270/200/135W, 30K/40K/50K CCT, Field Selectable LED, Corncob, Mogul Extended Base, 277-480V, 600W HID Replacement
Magnifying glass
Hover image to zoom

270/200/135W, 30K/40K/50K CCT, Field Selectable LED, Corncob, Mogul Extended Base, 277-480V, 600W HID Replacement

Brand:
Satco
SKU:
S23137
Rating:
(0)
Q&A:
(0)
270/200/135W, 30K/40K/50K CCT, Field Selectable LED, Corncob, Mogul Extended Base, 277-480V, 600W HID Replacement
Magnifying glass
Hover image to zoom
$224.95 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Corncob
Product Highlight: Finish
White
Product Highlight: Wattage
200, 135, 270 Watts
Product Highlight: Voltage
277-480V

Description

–
This is a 270/200/135W; 30K/40K/50K CCT; Field Selectable LED; Corncob; Mogul Extended Base; 277-480V; 600W HID Replacement manufactured by Satco.
SATCO NUVO's S23137 Hi-Lumen Hi-Pro lamp delivers over 45,000 lumens, replacing metal halide lamps up to 600W with energy-efficient LED performance. Field-selectable wattage and CCT provide versatility, while the extended mogul EX39 base and enclosed fixture rating suit industrial and commercial spaces like warehouses and gymnasiums. A support bracket and safety cable add extra security during installation. The Type B ballast bypass design allows direct operation on 277-480V systems. A universal operating position, active cooling fan, and 4kV surge protection enhance reliability. With a 50,000-hour lifespan and a 5-year warranty, this lamp ensures long-lasting, high-lumen output.

Features:
  • CCT and Wattage Selectable
  • Range Voltage 277V-480V
  • Very High Lumen Output
  • Type B Ballast Bypass
  • Integrated Active Cooling Fan
  • Damp location rated
  • Min Compartment Size 18.50" x 14.96" x 14.96"
  • 4kV Surge Protection
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Lumens:

35334

24442

45869

Shape:

Corncob

Color Temperature:

Natural Light

Soft White

CCT (Kelvin):

4000K

3000K

5000K

Finish:

White

Wattage:

200

135

270

Lamp Type:

Corncob

Product Type:

Lamp

Operating Position:

Universal

Voltage:

277-480V

Dimmable:

Yes

Base Type:

Mogul Extended

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy