Apply to be a TradeMaster!
Main product image of 450/338/225W, 30K/40K/50K CCT, Field Selectable LED, Corncob, Mogul Extended Base, 277-480V, 1000W HID Replacement
Magnifying glass
Hover image to zoom

450/338/225W, 30K/40K/50K CCT, Field Selectable LED, Corncob, Mogul Extended Base, 277-480V, 1000W HID Replacement

Brand:
Satco
SKU:
S23139
Rating:
(0)
Q&A:
(0)
450/338/225W, 30K/40K/50K CCT, Field Selectable LED, Corncob, Mogul Extended Base, 277-480V, 1000W HID Replacement
Magnifying glass
Hover image to zoom
$317.95 each
In Stock
In Stock
Get 491 Wed, Dec 2 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277-480V
Product Highlight: Wattage
225, 338, 450 Watts
Product Highlight: Shape
Corncob
Product Highlight: Finish
White

Description

–
This is a 450/338/225W; 30K/40K/50K CCT; Field Selectable LED; Corncob; Mogul Extended Base; 277-480V; 1000W HID Replacement manufactured by Satco.
SATCO NUVO's S23139 Hi-Lumen Hi-Pro lamp delivers a staggering 73,000+ lumens, replacing metal halide lamps up to 1000W with energy-efficient LED performance. Field-selectable wattage and CCT provide versatility, while the extended mogul EX39 base and enclosed fixture rating suit industrial and commercial spaces like warehouses and gymnasiums. A support bracket and safety cable add extra security during installation. The Type B ballast bypass design allows direct operation on 277-480V systems. A universal operating position, active cooling fan, and 4kV surge protection enhance reliability. With a 50,000-hour lifespan and a 5-year warranty, this lamp ensures long-lasting, high-lumen output.

Features:
  • CCT and Wattage Selectable
  • Range Voltage 277V-480V
  • Very High Lumen Output
  • Type B Ballast Bypass
  • Integrated Active Cooling Fan
  • Damp location rated
  • Min Compartment Size 18.50" x 14.96" x 14.96"
  • 4kV Surge Protection
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Voltage:

277-480V

Wattage:

225

338

450

Color Temperature:

Soft White

Natural Light

Base Type:

Mogul Extended

Operating Position:

Universal

Lumens:

40513

73158

57366

Product Type:

Lamp

Dimmable:

Yes

Shape:

Corncob

CCT (Kelvin):

3000K

4000K

5000K

Finish:

White

Lamp Type:

Corncob

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy