| CCT (Kelvin): | 5000K 4000K 3000K |
|---|---|
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Incandescent Equivalent: | 125W 200W 150W |
| ANSI Base: | EX39 |
| Filament Type: | LED |
| Material: | Plastic |
| Lumens: | 6300 7560 5040 |
| Beam Spread: | 300 |
| Color Temperature: | Cool White Warm |
| Wattage: | 45 54 36 |
| Rated Life (hours): | 50000 |
| Color: | Dark Gray |
| Cri: | 80 |
| Technology: | LED |
| Finish: | White |
| Warranty: | 5 Year Limited - Hi-Pro |
| Voltage: | 277v 100V |
| Shape: | Corncob |
| Lamp Type: | Corncob |
| Base Type: | Mogul Extended |
| Operating Position: | Universal |