| Material: | Plastic |
|---|---|
| Lamp Type: | Corncob |
| Cri: | 80 |
| Color Temperature: | Warm Cool White |
| Incandescent Equivalent: | 500W 600W 1000W |
| Base Type: | Mogul Extended |
| Technology: | LED |
| CCT (Kelvin): | 4000K 5000K 3000K |
| Warranty: | 5 Year Limited - Hi-Pro |
| Energy Star Rated: | No |
| Filament Type: | LED |
| Wattage: | 100 80 120 |
| Operating Position: | Base Down Base Up |
| Voltage: | 277v 100V |
| Lumens: | 14000 16800 11200 |
| Beam Spread: | 300 |
| Product Type: | Lamp |
| Shape: | Corncob |
| ANSI Base: | EX39 |
| Rated Life (hours): | 50000 |
| Finish: | White |
| Color: | Dark Gray |