| Filament Type: | LED |
|---|---|
| Technology: | LED |
| Wattage: | 16 18 22 |
| CCT (Kelvin): | 5000K 4000K 3000K |
| Lumens: | 3080 2240 2520 |
| Operating Position: | Universal |
| Dimmable: | Yes |
| Incandescent Equivalent: | 100W |
| Beam Spread: | 300 |
| Base Type: | Medium |
| Shape: | Corncob |
| Color: | Dark Gray |
| Voltage: | 100V 277v |
| Warranty: | 5 Year Limited - Hi-Pro |
| Material: | Plastic |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| ANSI Base: | E26 |
| Lamp Type: | Corncob |
| Rated Life (hours): | 50000 |
| Color Temperature: | Cool White Warm |
| Finish: | White |
| Cri: | 80 |