| Wattage: | 63 54 45 |
|---|---|
| Lumens: | 8820 7560 6300 |
| Rated Life (hours): | 50000 |
| ANSI Base: | EX39 |
| Color Temperature: | Cool White Warm |
| CCT (Kelvin): | 3000K 5000K 4000K |
| Incandescent Equivalent: | 150W 250W |
| Finish: | White |
| Product Type: | Lamp |
| Warranty: | 5 Year Limited - Hi-Pro |
| Filament Type: | LED |
| Technology: | LED |
| Material: | Plastic |
| Lamp Type: | Corncob |
| Cri: | 80 |
| Operating Position: | Universal |
| Beam Spread: | 300 |
| Color: | Dark Gray |
| Energy Star Rated: | No |
| Shape: | Corncob |
| Voltage: | 100V 277v |
| Base Type: | Mogul Extended |