| Beam Spread: | 360 |
|---|---|
| Filament Type: | LED |
| Rated Life (hours): | 50000 |
| Technology: | LED |
| Lumens: | 2520 3080 3780 |
| ANSI Base: | EX39 |
| Shape: | Corncob |
| Wattage: | 18 27 22 |
| Lamp Type: | Corncob |
| Incandescent Equivalent: | 100W |
| Voltage: | 277v 100V |
| Material: | Aluminum |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Color: | Dark Gray |
| Product Type: | Lamp |
| CCT (Kelvin): | 5000K 3000K 4000K |
| Finish: | White |
| Cri: | 80 |
| Color Temperature: | Cool White Warm |
| Warranty: | 5 Year Limited - Hi-Pro |
| Base Type: | Mogul Extended |