| CCT (Kelvin): | 4000K 3000K 5000K |
|---|---|
| Color: | Dark Gray |
| Dimmable: | Yes |
| Voltage: | 480V 277v |
| Lumens: | 4680 5040 4860 |
| Finish: | White |
| Lamp Type: | Corncob |
| Base Type: | Mogul Extended |
| Material: | Polycarbonate Aluminum |
| Beam Spread: | 300 |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Technology: | LED |
| Operating Position: | Universal |
| Rated Life (hours): | 50000 |
| Shape: | Corncob |
| Filament Type: | LED |
| Incandescent Equivalent: | 125W |
| Color Temperature: | Cool White Warm |
| Cri: | 80 |
| ANSI Base: | EX39 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Wattage: | 36 |