| Technology: | LED |
|---|---|
| Warranty: | 5 Year Limited - Hi-Pro |
| Cri: | 80 |
| Shape: | Corncob |
| Base Type: | Mogul Extended |
| Energy Star Rated: | No |
| Voltage: | 277v 480V |
| Incandescent Equivalent: | 125W |
| CCT (Kelvin): | 3000K 5000K 4000K |
| Lumens: | 6300 6075 5850 |
| Filament Type: | LED |
| Product Type: | Lamp |
| Color: | Dark Gray |
| Material: | Aluminum Polycarbonate |
| Rated Life (hours): | 50000 |
| Color Temperature: | Warm Cool White |
| Beam Spread: | 300 |
| Operating Position: | Universal |
| ANSI Base: | EX39 |
| Lamp Type: | Corncob |
| Wattage: | 45 |
| Finish: | White |
| Dimmable: | Yes |