| Material: | Polycarbonate Aluminum |
|---|---|
| Technology: | LED |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| CCT (Kelvin): | 3000K 4000K 5000K |
| Beam Spread: | 300 |
| Voltage: | 480V 277v |
| Finish: | White |
| Color Temperature: | Warm Cool White |
| Cri: | 80 |
| Rated Life (hours): | 50000 |
| Operating Position: | Base Down Base Up |
| Color: | Dark Gray |
| Warranty: | 5 Year Limited - Hi-Pro |
| Dimmable: | Yes |
| Lamp Type: | Corncob |
| Lumens: | 10800 11200 10400 |
| Wattage: | 80 |
| Shape: | Corncob |
| Incandescent Equivalent: | 400W |
| ANSI Base: | EX39 |
| Base Type: | Mogul Extended |
| Filament Type: | LED |