| Base Type: | Mogul Extended |
|---|---|
| Lumens: | 13000 13500 14000 |
| CCT (Kelvin): | 5000K 4000K 3000K |
| Wattage: | 100 |
| Material: | Polycarbonate Aluminum |
| Operating Position: | Base Up Base Down |
| Dimmable: | Yes |
| Voltage: | 480V 277v |
| ANSI Base: | EX39 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Product Type: | Lamp |
| Lamp Type: | Corncob |
| Color: | Dark Gray |
| Color Temperature: | Warm Cool White |
| Energy Star Rated: | No |
| Finish: | White |
| Incandescent Equivalent: | 400W |
| Cri: | 80 |
| Rated Life (hours): | 50000 |
| Filament Type: | LED |
| Technology: | LED |
| Shape: | Corncob |
| Beam Spread: | 300 |