| Wattage: | 13 |
|---|---|
| Material: | Plastic |
| Incandescent Equivalent: | 85W |
| Voltage: | 120v |
| Color: | Gray |
| Lamp Type: | Reflector |
| Beam Spread: | 103 |
| Rated Life (hours): | 25000 |
| Dimmable: | Yes |
| Color Temperature: | Cool White |
| Operating Position: | Universal |
| Base Type: | Medium |
| ANSI Base: | E26 |
| Cri: | 90+ |
| Filament Type: | LED |
| Product Type: | Lamp |
| Warranty: | 5 Year Limited - 10 hr per day |
| CCT (Kelvin): | 4000K |
| Technology: | LED |
| Energy Star Rated: | Yes |
| Shape: | BR40 |
| Lumens: | 1075 |
| Finish: | Frost |