| Energy Star Rated: | No |
|---|---|
| Beam Spread: | 360 |
| Wattage: | 4 |
| Lamp Type: | Miniature |
| ANSI Base: | E11 |
| Color Temperature: | Natural Light |
| Base Type: | Mini Candelabra |
| Warranty: | 3 Year Limited |
| Shape: | T4 |
| Dimmable: | Yes |
| Filament Type: | LED |
| Operating Position: | Universal |
| Cri: | 80 |
| Voltage: | 120v 130v |
| CCT (Kelvin): | 5000K |
| Rated Life (hours): | 25000 |
| Incandescent Equivalent: | 25W |
| Technology: | LED |
| Finish: | Frost |
| Product Type: | Lamp |
| Lumens: | 460 |