| Color Temperature: | Neutral White |
|---|---|
| Nominal Length (Inches): | 24" |
| Voltage: | 120v 277v |
| Product Type: | Lamp |
| Beam Spread: | 240 |
| Operating Position: | Universal |
| Filament Type: | LED |
| Wattage: | 12 |
| CCT (Kelvin): | 3500K |
| Finish: | Frost |
| Material: | Glass |
| Energy Star Rated: | No |
| ANSI Base: | G5 |
| Cri: | 83 |
| Dimmable: | No |
| Shape: | T5 |
| Rated Life (hours): | 50000 |
| Color: | White |
| Incandescent Equivalent: | 50W |
| Lumens: | 1400 |
| Warranty: | 5 Year Limited - T5 LED Bulbs - Ballast Bypass |
| Technology: | LED |
| Base Type: | Miniature Bi Pin |
| Lamp Type: | Linear |