| Filament Type: | LED |
|---|---|
| Technology: | LED |
| Color: | Gray White |
| Dimmable: | No |
| Color Temperature: | Natural Light |
| Material: | Plastic Aluminum |
| Shape: | Corncob |
| Beam Spread: | 300 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Finish: | Clear |
| Incandescent Equivalent: | 750W |
| Operating Position: | Base Up Base Down |
| Rated Life (hours): | 50000 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Voltage: | 277v 347v |
| Wattage: | 120 |
| Lamp Type: | Corncob |
| Lumens: | 16000 |
| CCT (Kelvin): | 5000K |
| ANSI Base: | EX39 |
| Cri: | 80+ |
| Base Type: | Mogul Extended |