| Product Type: | Lamp |
|---|---|
| Finish: | Frost |
| Beam Spread: | 360 |
| Shape: | PL |
| Technology: | LED |
| Color Temperature: | Neutral White |
| Wattage: | 6 |
| Operating Position: | Universal |
| Cri: | 80 |
| Rated Life (hours): | 50000 |
| Material: | Plastic |
| CCT (Kelvin): | 3500K |
| Base Type: | GX23 |
| Voltage: | 277v 120v |
| Dimmable: | No |
| Warranty: | 5 Year Limited - 10 hr per day |
| Lumens: | 600 |
| Incandescent Equivalent: | 40W |
| ANSI Base: | GX23 |
| Energy Star Rated: | No |
| Lamp Type: | PL 2-Pin |
| Color: | White |
| Filament Type: | LED |