Apply to be a TradeMaster!
Main product image of 6W LED PL 2-PIN, GX23 Base, 27K/30K/35K/40K/50K CCT Selectable, 120-277V, Type B, Ballast Bypass (10 Pack)
Magnifying glass
Hover image to zoom

6W LED PL 2-PIN, GX23 Base, 27K/30K/35K/40K/50K CCT Selectable, 120-277V, Type B, Ballast Bypass (10 Pack)

Brand:
Satco
SKU:
S28730-SATCO
Rating:
(0)
Q&A:
(0)
6W LED PL 2-PIN, GX23 Base, 27K/30K/35K/40K/50K CCT Selectable, 120-277V, Type B, Ballast Bypass (10 Pack)
Magnifying glass
Hover image to zoom
$122.20 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Frost
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
6 Watts

Description

–
This is a 6W LED PL 2-PIN; GX23 Base; 27K/30K/35K/40K/50K CCT Selectable; 120-277V; Type B; Ballast Bypass (10 Pack) manufactured by Satco.
Designed for versatility, SATCO NUVO's S28730 6W Type B LED lamp replaces 13W CFL lamps with a GX23 base. It features a ballast bypass design, enabling direct wiring to the electrical system for improved energy efficiency and simplified installation. With 5 CCT selectable technology, it offers a full spectrum of color temperatures from 2700K to 5000K for tailored illumination. This lamp is perfect for applications where flexibility in lighting ambiance is essential, such as workspaces or common areas.

Features:
  • 5 CCT Selectable
  • Type B Ballast Bypass
  • 360 Degree Beam Spread
  • GX23 Lamp Base
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty
  • Double-Sided Illumination

Specs

–
Lumens:

625

600

650

CCT (Kelvin):

4000K

2700K

3000K

5000K

3500K

Dimmable:

No

Base Type:

GX23

Lamp Type:

PL

Color Temperature:

Natural Light

Warm White

Finish:

Frost

Voltage:

120-277V

Product Type:

Lamp

Wattage:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy