| Incandescent Equivalent: | 125W |
|---|---|
| Warranty: | 5 Year Limited - Hi-Pro |
| CCT (Kelvin): | 5000K 2700K 4000K |
| Lamp Type: | Type A |
| Beam Spread: | 280 |
| Voltage: | 277v 120v |
| Dimmable: | Yes |
| Product Type: | Lamp |
| Base Type: | Medium |
| ANSI Base: | E26 |
| Color Temperature: | Natural Light Warm White |
| Technology: | LED |
| Cri: | 90 |
| Wattage: | 15 |
| Shape: | A21 |
| Finish: | White |
| Lumens: | 1950 2025 1920 |
| Material: | PC Die-Cast Aluminum |
| Color: | White |
| Energy Star Rated: | No |
| Rated Life (hours): | 50000 |
| Filament Type: | LED |