| Voltage: | 120v 277v |
|---|---|
| Lumens: | 3020 2760 2860 |
| ANSI Base: | E26 |
| Technology: | LED |
| CCT (Kelvin): | 5000K 4000K 2700K |
| Color: | White |
| Shape: | A21 |
| Incandescent Equivalent: | 150W |
| Filament Type: | LED |
| Base Type: | Medium |
| Beam Spread: | 280 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Rated Life (hours): | 50000 |
| Energy Star Rated: | No |
| Color Temperature: | Warm White Natural Light |
| Finish: | White |
| Product Type: | Lamp |
| Wattage: | 20 |
| Cri: | 80 |
| Material: | Die-Cast Aluminum PC |
| Dimmable: | Yes |
| Lamp Type: | Type A |