| Lamp Type: | Type A |
|---|---|
| Lumens: | 1100 |
| Rated Life (hours): | 15000 |
| Technology: | LED |
| Cri: | 80 |
| Energy Star Rated: | Yes |
| Dimmable: | No |
| Wattage: | 11.5 |
| Filament Type: | LED |
| Product Type: | Lamp |
| CCT (Kelvin): | 4000K |
| Color Temperature: | Cool White |
| Finish: | Frost |
| Operating Position: | Universal |
| Warranty: | 3 Year Limited - 10 hr per day |
| Shape: | A19 |
| Beam Spread: | 220 |
| Material: | Metal Plastic |
| Base Type: | Medium |
| ANSI Base: | E26 |
| Incandescent Equivalent: | 75W |
| Voltage: | 120v |