| Operating Position: | Horizontal |
|---|---|
| Energy Star Rated: | No |
| CCT (Kelvin): | 5000K 3000K 4000K |
| Shape: | Corncob |
| Cri: | 80 |
| Incandescent Equivalent: | 100W |
| Wattage: | 20 40 30 |
| Beam Spread: | 180 |
| Color Temperature: | Cool White Warm |
| Technology: | LED |
| Lumens: | 3200 6000 4700 |
| Color: | White |
| Base Type: | Mogul Extended |
| Product Type: | Lamp |
| Lamp Type: | Corncob |
| Warranty: | 5 Year Limited - Hi-Pro |
| Finish: | White |
| Filament Type: | LED |
| Material: | Aluminum Plastic |
| Voltage: | 100V 277v |
| Rated Life (hours): | 50000 |
| ANSI Base: | EX39 |