| Filament Type: | LED |
|---|---|
| Base Type: | Mogul Extended |
| Incandescent Equivalent: | 400W |
| Rated Life (hours): | 50000 |
| Operating Position: | Universal |
| Material: | Aluminum Plastic |
| CCT (Kelvin): | 5000K |
| Voltage: | 277v 100V |
| Lamp Type: | Expandable Hi-Pro |
| ANSI Base: | EX39 |
| Wattage: | 80 |
| Energy Star Rated: | No |
| Shape: | Corncob |
| Product Type: | Lamp |
| Lumens: | 10400 |
| Color Temperature: | Natural Light |
| Technology: | LED |
| Color: | White |
| Cri: | 83 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Beam Spread: | 180 |
| Finish: | White |