| Product Type: | Lamp |
|---|---|
| Operating Position: | Universal |
| Technology: | LED |
| Voltage: | 277v 100V |
| Cri: | 83 |
| Material: | Aluminum Plastic |
| Energy Star Rated: | No |
| Color: | White |
| Lamp Type: | Shoebox |
| Beam Spread: | 180 |
| Lumens: | 14300 |
| Filament Type: | LED |
| Shape: | Corncob |
| Incandescent Equivalent: | 750W |
| Base Type: | Mogul Extended |
| ANSI Base: | EX39 |
| Rated Life (hours): | 50000 |
| CCT (Kelvin): | 3000K |
| Color Temperature: | Warm White |
| Finish: | White |
| Wattage: | 110 |
| Warranty: | 5 Year Limited - Hi-Pro |
