Apply to be a TradeMaster!
Main product image of LED Shoe Box Lamp - 90/100/110 Wattage Selectable - 3K/4K/5K CCT Selectable - 120-277 Volt - White Finish (1 Pack)
Magnifying glass
Hover image to zoom

LED Shoe Box Lamp - 90/100/110 Wattage Selectable - 3K/4K/5K CCT Selectable - 120-277 Volt - White Finish (1 Pack)

Brand:
Satco
SKU:
S28938R1
Rating:
(0)
Q&A:
(0)
LED Shoe Box Lamp - 90/100/110 Wattage Selectable - 3K/4K/5K CCT Selectable - 120-277 Volt - White Finish (1 Pack)
Magnifying glass
Hover image to zoom
$151.95 each
In Stock
In Stock
Get 492 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Wattage
90, 110, 100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
White
Product Highlight: Voltage
277v, 120v
Product Highlight: Shape
Integrated LED

Description

–
Note: Not for use in vapor tight fixtures.

SATCO|NUVO's S28938R1 LED Hi-Pro Lamp offers a 320 degree rotating EX39 base making the installation of this lamp easier than ever. The two different on-unit CCT and Wattage Selectable switches give the user the power to customize the lighting for each unique environment. The notable design of the expandable light panels, when used in its fully open operating position, provides a 180 degree beam angle that enables the user to focus the light distribution exactly where it is needed the most. The outstanding heat dissipation, the ballast bypass feature, and the integrated 4kV surge protection make this lamp the perfect HID replacement for shoebox fixtures and commercial area lighting. An optional 10kV hardwire surge protector is available to provide an additional level of protection when needed.

Features:
  • CCT and Wattage Selectable
  • Expandable Light Panels
  • 320 Degree Rotating EX39 Base
  • Integrated 4kV Surge Protection
  • Advanced Heat Dissipation
  • Type B Ballast Bypass
  • 5 Year Warranty

Specs

–
ANSI Base:

EX39

Material:

Aluminum

CCT (Kelvin):

3000K

4000K

5000K

Product Type:

Lamp

Wattage:

90

110

100

Cri:

80

Base Type:

Mogul Extended

Beam Spread:

180

Energy Star Rated:

No

Lumens:

14500

15400

13500

Operating Position:

Universal

Filament Type:

LED

Finish:

White

Rated Life (hours):

50000

Voltage:

277v

120v

Lamp Type:

Expandable Hi-Pro

Shape:

Integrated LED

Dimmable:

Yes

Color Temperature:

Natural Light

Soft White

Technology:

LED

Incandescent Equivalent:

750W

Warranty:

5 Year Limited - Hi-Pro

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy