| Technology: | LED |
|---|---|
| Incandescent Equivalent: | 50W 70W |
| CCT (Kelvin): | 3000K 4000K 5000K |
| Product Type: | Lamp |
| Material: | Aluminum Plastic |
| Dimmable: | Yes |
| Lamp Type: | Corncob |
| Shape: | Corncob |
| Finish: | White |
| Beam Spread: | 180 |
| Color Temperature: | Warm Cool White |
| Wattage: | 20 30 10 |
| Lumens: | 3200 4500 1700 |
| Rated Life (hours): | 50000 |
| Operating Position: | Horizontal |
| Voltage: | 277v 100V |
| Cri: | 80 |
| Base Type: | Medium |
| Warranty: | 5 Year Limited - Hi-Pro |
| Color: | White |
| Filament Type: | LED |
| Energy Star Rated: | No |
| ANSI Base: | E26 |