| Material: | Aluminum Plastic |
|---|---|
| Wattage: | 60 40 20 |
| Finish: | White |
| Cri: | 80 |
| Lamp Type: | Corncob |
| Color: | White |
| Product Type: | Lamp |
| ANSI Base: | EX39 |
| Color Temperature: | Warm Cool White |
| CCT (Kelvin): | 4000K 5000K 3000K |
| Lumens: | 3200 9000 6500 |
| Rated Life (hours): | 50000 |
| Voltage: | 100V 277v |
| Energy Star Rated: | No |
| Shape: | Corncob |
| Technology: | LED |
| Beam Spread: | 180 |
| Operating Position: | Horizontal |
| Incandescent Equivalent: | 100W |
| Warranty: | 5 Year Limited - Hi-Pro |
| Filament Type: | LED |
| Base Type: | Mogul Extended |