| Filament Type: | LED |
|---|---|
| Material: | Polycarbonate Aluminum |
| Lamp Type: | MR11 |
| Cri: | 80 |
| Voltage: | 12v |
| Product Type: | Lamp |
| Lumens: | 220 |
| Base Type: | Bayonet Single Contact |
| Dimmable: | No |
| Rated Life (hours): | 15000 |
| CCT (Kelvin): | 3000K |
| Beam Spread: | 31 |
| Energy Star Rated: | No |
| Warranty: | 3 Year Limited - 10 hr per day |
| Color: | Silver |
| Operating Position: | Universal |
| Technology: | LED |
| ANSI Base: | BA15s |
| Color Temperature: | Warm White |
| Finish: | Gray |
| Wattage: | 3 |
| Incandescent Equivalent: | 20W |
| Shape: | R12 |