| Base Type: | Medium |
|---|---|
| Material: | Metal Plastic Electronic Components |
| Dimmable: | No |
| Lumens: | 280 |
| Filament Type: | LED |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Operating Position: | Universal |
| Warranty: | 5 Year Limited - 10 hr per day |
| Lamp Type: | PAR |
| Rated Life (hours): | 25000 |
| Finish: | Clear |
| Beam Spread: | 40 |
| ANSI Base: | E26 |
| Shape: | PAR30LN |
| Technology: | LED |
| Wattage: | 8 |
| Color: | White |
| Voltage: | 120v |
| Incandescent Equivalent: | 40W |