| Material: | Plastic |
|---|---|
| Filament Type: | LED |
| Wattage: | 15 |
| CCT (Kelvin): | 3500K |
| Beam Spread: | 25 |
| Energy Star Rated: | Yes |
| Product Type: | Lamp |
| Finish: | Clear |
| Warranty: | 3 Year Limited - 12 hr per day |
| Cri: | 90 |
| Color Temperature: | Neutral White |
| Incandescent Equivalent: | 90W |
| Rated Life (hours): | 25000 |
| Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 1200 |
| Operating Position: | Universal |
| Shape: | PAR38 |
| Color: | Silver |
| Lamp Type: | PAR |
| ANSI Base: | E26 |
| Base Type: | Medium |
| Voltage: | 120v |