| Product Type: | Lamp |
|---|---|
| Material: | Plastic |
| CCT (Kelvin): | 2700K |
| Color Temperature: | Warm White |
| Shape: | PAR38 |
| ANSI Base: | E26 |
| Dimmable: | Yes |
| Warranty: | 3 Year Limited - 12 hr per day |
| Wattage: | 15 |
| Finish: | Clear |
| Incandescent Equivalent: | 90W |
| Color: | Silver |
| Energy Star Rated: | Yes |
| Lamp Type: | PAR |
| Filament Type: | LED |
| Cri: | 90 |
| Technology: | LED |
| Beam Spread: | 60 |
| Lumens: | 1200 |
| Base Type: | Medium |
| Voltage: | 120v |
| Rated Life (hours): | 25000 |
| Operating Position: | Universal |