| Voltage: | 120v |
|---|---|
| Lamp Type: | PAR |
| Filament Type: | LED |
| ANSI Base: | E26 |
| Finish: | Amber |
| Color: | Silver |
| Energy Star Rated: | No |
| Beam Spread: | 90 |
| Operating Position: | Universal |
| Base Type: | Medium |
| Wattage: | 11.5 |
| Material: | Aluminum Plastic |
| Dimmable: | Yes |
| Cri: | 80 |
| Incandescent Equivalent: | 100W |
| Product Type: | Lamp |
| Rated Life (hours): | 15000 |
| Shape: | PAR38 |
| Warranty: | 3 Year Limited |
| Technology: | LED |