| Base Type: | G9 Double Loop |
|---|---|
| Operating Position: | Universal |
| Color: | White |
| Finish: | Clear |
| ANSI Base: | G9 |
| Cri: | 80 |
| Warranty: | 3 Year Limited |
| Filament Type: | LED |
| Product Type: | Lamp |
| Voltage: | 130v 120v |
| CCT (Kelvin): | 2700K |
| Technology: | LED |
| Beam Spread: | 360 |
| Shape: | T4 |
| Rated Life (hours): | 25000 |
| Color Temperature: | Warm White |
| Material: | Aluminum Polycarbonate |
| Wattage: | 4 |
| Lumens: | 400 |
| Energy Star Rated: | No |
| Dimmable: | Yes |
| Incandescent Equivalent: | 40W |