| Shape: | Corncob |
|---|---|
| Material: | Plastic Aluminum |
| Finish: | Clear |
| Rated Life (hours): | 50000 |
| Base Type: | Mogul Extended |
| Voltage: | 277v 100V |
| ANSI Base: | EX39 |
| Cri: | 80+ |
| Color: | White |
| Operating Position: | Base Down Base Up |
| Dimmable: | No |
| Wattage: | 40 |
| Lumens: | 4880 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Lamp Type: | Corncob |
| Technology: | LED |
| Energy Star Rated: | No |
| Beam Spread: | 360 |
| Incandescent Equivalent: | 300W |
| Product Type: | Lamp |
| Color Temperature: | Warm White |
| CCT (Kelvin): | 2700K |
| Filament Type: | LED |