| Lumens: | 150 |
|---|---|
| Finish: | White |
| Operating Position: | Base Down Base Up |
| Product Type: | Lamp |
| Filament Type: | LED |
| ANSI Base: | E26 |
| CCT (Kelvin): | 1600K |
| Voltage: | 120v |
| Shape: | T19 |
| Rated Life (hours): | 10000 |
| Color: | White |
| Warranty: | 3 Year Limited |
| Incandescent Equivalent: | 25W |
| Base Type: | Medium |
| Energy Star Rated: | No |
| Wattage: | 2.5 |
| Material: | Plastic |
| Technology: | LED |
| Cri: | 60 |
| Dimmable: | No |