| Lumens: | 60 |
|---|---|
| Shape: | B11 |
| ANSI Base: | E12 |
| Warranty: | 3 Year Limited |
| Cri: | 60 |
| Base Type: | Candelabra |
| Wattage: | 2 |
| Material: | Plastic |
| Lamp Type: | Candle |
| Voltage: | 120v |
| Color: | White |
| Filament Type: | LED |
| CCT (Kelvin): | 1400K |
| Technology: | LED |
| Finish: | White |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Dimmable: | No |
| Operating Position: | Universal |
| Incandescent Equivalent: | 25W |
| Rated Life (hours): | 10000 |